Shop COVERKING

Seat Covers in Neosupreme for 20072008 Toyota Yaris, CSC2PD32TT7450

  • Mfr # CSC2PD32TT7450

  • Zoro # G000132579


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Toyota Yaris
Family Code
TT7450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD32TT7450
Zoro #
G000132579
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Toyota Yaris
Color
Digital Camo Urban with Black Sides
Family Code
TT7450

Description

Seat Covers in Neosupreme for 2007-2008 Toyota Yaris - (F), SEDAN, 50/50 bucket, w/removable headrest, w/o seat-mounted side airbag

Ratings & reviews