Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072008 Volkswagen Eos, CSC2AWVW7273
Mfr # CSC2AWVW7273
Zoro # G300125271
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Volkswagen Eos
Family Code
VW7273
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWVW7273
- Zoro #
- G300125271
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Volkswagen Eos
- Family Code
- VW7273
Description
Seat Covers in Neosupreme for 2007-2008 Volkswagen Eos - (F), 50/50 base bukt, w/side airbg, w/manual dr & manual pas