Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072009 Cadillac, CSC2MO08CD7273
Mfr # CSC2MO08CD7273
Zoro # G300130596
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Cadillac Escalade EXT
Family Code
CD7273
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO08CD7273
- Zoro #
- G300130596
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Brush with Black Sides
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Cadillac Escalade EXT
- Family Code
- CD7273
Description
Seat Covers in Neosupreme for 2007-2009 Cadillac Escalade EXT - (F), 50/50 bucket, w/aftermarket headrest-mount video screens, CUT-OUT WILL NOT FIT ALL SCREEN SIZES