Shop COVERKING

Seat Covers in Neosupreme for 20072009 Chevrolet, CSC2PD38CH8009

  • Mfr # CSC2PD38CH8009

  • Zoro # G600135826


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Suburban
Family Code
CH8009
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38CH8009
Zoro #
G600135826
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Suburban
Color
Digital Camo Pink with Black Sides
Family Code
CH8009

Description

Seat Covers in Neosupreme for 2007-2009 Chevrolet Suburban - (F), 50/50 bucket, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews