Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072009 Chevrolet, CSCKT07CH8022
Mfr # CSCKT07CH8022
Zoro # G500147608
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Avalanche
Family Code
CH8022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07CH8022
- Zoro #
- G500147608
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Chevrolet Avalanche
- Color
- Kryptek Camo Highlander Solid
- Family Code
- CH8022
Description
Seat Covers in Neosupreme for 2007-2009 Chevrolet Avalanche - (F), 50/50 bucket, w/removable headrest