Shop COVERKING

Seat Covers in Neosupreme for 20072009 Freightliner, CSC2MO04FN7005

  • Mfr # CSC2MO04FN7005

  • Zoro # G300131159


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Freightliner Sprinter
Family Code
FN7005
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO04FN7005
Zoro #
G300131159
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Obsession with Black Sides
Seat Position
Front
For Use With
For 2007 To 2009 Freightliner Sprinter
Family Code
FN7005

Description

Seat Covers in Neosupreme for 2007-2009 Freightliner Sprinter - (F), 50/50 bucket, w/removable double-padded headrest, w/1 armrest per seat, W/O SEAT AIR SUSPENSION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews