Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072009 Hyundai Santa Fe, CSC2A5HI7108
Mfr # CSC2A5HI7108
Zoro # G100078128
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2009 Hyundai Santa Fe
Family Code
HI7108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A5HI7108
- Zoro #
- G100078128
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2007 To 2009 Hyundai Santa Fe
- Color
- Tan with Black sides
- Family Code
- HI7108
Description
Seat Covers in Neosupreme for 2007-2009 Hyundai Santa Fe - (M), SECOND ROW, 60/40 split, w/3 removable headrests, w/armrest in 60-section on driver side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov