Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072009 MercedesBenz, CSC2KT13MD7145
Mfr # CSC2KT13MD7145
Zoro # G400110009
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2009 Mercedes-Benz GL-Class
Family Code
MD7145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13MD7145
- Zoro #
- G400110009
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2007 To 2009 Mercedes-Benz GL-Class
- Color
- Kryptek Camo Altitude With Black Sides
- Family Code
- MD7145
Description
Seat Covers in Neosupreme for 2007-2009 Mercedes-Benz GL-Class - (M), 2nd row, 60/40 split bench, w/side airbag, NOT for Old Body "Gelaendewagen" G-Class model