Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072009 MercedesBenz, CSC2RT08MD9341
Mfr # CSC2RT08MD9341
Zoro # G500145086
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Mercedes-Benz GL-Class
Family Code
MD9341
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08MD9341
- Zoro #
- G500145086
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Mercedes-Benz GL-Class
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- MD9341
Description
Seat Covers in Neosupreme for 2007-2009 Mercedes-Benz GL-Class - (F), 50/50 bukt, w/o DVD hdrsts, w/o dr manual lumbar, w/side airbag, NOT for Old Body G-Class Model