Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072009 Nissan Frontier, CSC2A1NS7323
Mfr # CSC2A1NS7323
Zoro # G000084366
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Frontier
Family Code
NS7323
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1NS7323
- Zoro #
- G000084366
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2007 To 2009 Nissan Frontier
- Family Code
- NS7323
Description
Seat Covers in Neosupreme for 2007-2009 Nissan Frontier - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/folding pass seat, w/o side airbag