Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072009 Nissan Frontier, CSC2A7NS7408
Mfr # CSC2A7NS7408
Zoro # G200080205
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Nissan Frontier
Family Code
NS7408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A7NS7408
- Zoro #
- G200080205
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Red with Black sides
- For Use With
- For 2007 To 2009 Nissan Frontier
- Family Code
- NS7408
Description
Seat Covers in Neosupreme for 2007-2009 Nissan Frontier - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/o armrest