Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072009 Suzuki XL7, CSC2PD32SZ7047
Mfr # CSC2PD32SZ7047
Zoro # G700127479
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2009 Suzuki XL-7
Family Code
SZ7047
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD32SZ7047
- Zoro #
- G700127479
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Digital Camo Urban with Black Sides
- For Use With
- For 2007 To 2009 Suzuki XL-7
- Family Code
- SZ7047
Description
Seat Covers in Neosupreme for 2007-2009 Suzuki XL-7 - (M), Second Row, 60/40 split, w/3 remov hdrst, w/armrest, w/cupholder (60-section on driver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov