Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072009 Suzuki XL7, CSCKT10SZ7058
Mfr # CSCKT10SZ7058
Zoro # G600187351
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Suzuki XL-7
Family Code
SZ7058
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT10SZ7058
- Zoro #
- G600187351
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2009 Suzuki XL-7
- Color
- Kryptek Camo Typhon Solid
- Family Code
- SZ7058
Description
Seat Covers in Neosupreme for 2007-2009 Suzuki XL-7 - (R), Third Row, 50/50 split, w/2 remov hdrst, w/o armrest