Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072010 BMW X5 M, CSC2AWBM9338
Mfr # CSC2AWBM9338
Zoro # G800086652
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2010 BMW X5
Family Code
BM9338
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWBM9338
- Zoro #
- G800086652
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Middle
- For Use With
- For 2007 To 2010 BMW X5
- Family Code
- BM9338
Description
Seat Covers in Neosupreme for 2007-2010 BMW X5 - (M), 2nd Row, 60/40 split (60 dr), w/2 out rmv hdrst & 1 ctr non-rmv hdrst, w/armrst *Spec Install*