Shop COVERKING

Seat Covers in Neosupreme for 20072010 Cadillac, CSC2AWCD7268

  • Mfr # CSC2AWCD7268

  • Zoro # G700088046


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2010 Cadillac Escalade Base
Family Code
CD7268
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2AWCD7268
Zoro #
G700088046
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2010 Cadillac Escalade Base
Color
Wine with Black sides
Family Code
CD7268

Description

Seat Covers in Neosupreme for 2007-2010 Cadillac Escalade Base - (M), Second Row, 50/50 bucket, w/removable headrest, w/1 armrest per seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews