Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072010 Chevrolet, CSC2KT09CH8054
Mfr # CSC2KT09CH8054
Zoro # G700125284
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2010 Chevrolet Suburban
Family Code
CH8054
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT09CH8054
- Zoro #
- G700125284
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Kryptek Camo Nomad With Black Sides
- For Use With
- For 2007 To 2010 Chevrolet Suburban
- Family Code
- CH8054
Description
Seat Covers in Neosupreme for 2007-2010 Chevrolet Suburban - (M), Second Row, 60/40 split bench, w/2 removable headrests, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov