Shop COVERKING

Seat Covers in Neosupreme for 20072010 Ford Edge SUV, CSC2AWFD7973

  • Mfr # CSC2AWFD7973

  • Zoro # G800120462


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2010 Ford Edge SUV
Family Code
FD7973
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2AWFD7973
Zoro #
G800120462
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Front
For Use With
For 2007 To 2010 Ford Edge SUV
Family Code
FD7973

Description

Seat Covers in Neosupreme for 2007-2010 Ford Edge SUV - (F), 50/50 bucket, w/adj headrest, w/fold-flat pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews