Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072010 Ford Explorer, CSCKT07FD7888
Mfr # CSCKT07FD7888
Zoro # G900137612
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2010 Ford Explorer Sport Trac
Family Code
FD7888
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT07FD7888
- Zoro #
- G900137612
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2010 Ford Explorer Sport Trac
- Color
- Kryptek Camo Highlander Solid
- Family Code
- FD7888
Description
Seat Covers in Neosupreme for 2007-2010 Ford Explorer Sport Trac - (R), 60/40 split bench, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.