Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072010 Hyundai Elantra, CSC2A1HI7114
Mfr # CSC2A1HI7114
Zoro # G800093698
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2010 Hyundai Elantra Sedan
Family Code
HI7114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1HI7114
- Zoro #
- G800093698
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2007 To 2010 Hyundai Elantra Sedan
- Family Code
- HI7114
Description
Seat Covers in Neosupreme for 2007-2010 Hyundai Elantra Sedan - (R), 60/40 split, w/3 removable headrests, w/armrest, NOTE: BOTTOM NEEDS REMOV W/12mm SOCKET
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov