Shop COVERKING

Seat Covers in Neosupreme for 20072010 Nissan Sentra, CSCKT07NS7337

  • Mfr # CSCKT07NS7337

  • Zoro # G200139996


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2010 Nissan Sentra
Family Code
NS7337
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT07NS7337
Zoro #
G200139996
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2010 Nissan Sentra
Color
Kryptek Camo Highlander Solid
Family Code
NS7337

Description

Seat Covers in Neosupreme for 2007-2010 Nissan Sentra - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR SE-R or SE-R SPEC V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews