Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072011 Toyota Yaris, CSC2KT16TT7469
Mfr # CSC2KT16TT7469
Zoro # G900115351
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2011 Toyota Yaris
Family Code
TT7469
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16TT7469
- Zoro #
- G900115351
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2011 Toyota Yaris
- Color
- Kryptek Camo Raid With Black Sides
- Family Code
- TT7469
Description
Seat Covers in Neosupreme for 2007-2011 Toyota Yaris - (R), SEDAN, 60/40 split folding bench, w/3 removable headrests, w/armrest