Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072013 Cadillac, CSC2KT13CD9309
Mfr # CSC2KT13CD9309
Zoro # G700109451
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2013 Cadillac Escalade Base
Family Code
CD9309
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13CD9309
- Zoro #
- G700109451
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2013 Cadillac Escalade Base
- Color
- Kryptek Camo Altitude With Black Sides
- Family Code
- CD9309
Description
Seat Covers in Neosupreme for 2007-2013 Cadillac Escalade Base - (R), Third Row, 50/50 split bench, w/o cupholders, w/o circle cut-outs on upper sides of backrests