Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072013 Cadillac, CSCKT07CD7254
Mfr # CSCKT07CD7254
Zoro # G200142606
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2013 Cadillac Escalade Base
Family Code
CD7254
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07CD7254
- Zoro #
- G200142606
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2013 Cadillac Escalade Base
- Color
- Kryptek Camo Highlander Solid
- Family Code
- CD7254
Description
Seat Covers in Neosupreme for 2007-2013 Cadillac Escalade Base - (R), Third Row, 50/50 split bench, w/o cupholders