Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072013 MINI Cooper, CSC2MO08MN7033
Mfr # CSC2MO08MN7033
Zoro # G300133566
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2013 MINI Cooper
Family Code
MN7033
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO08MN7033
- Zoro #
- G300133566
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Brush with Black Sides
- Seat Position
- Front
- For Use With
- For 2007 To 2013 MINI Cooper
- Family Code
- MN7033
Description
Seat Covers in Neosupreme for 2007-2013 MINI Cooper - (F), R56, Hardtop S and Clubman S, 50/50 sport seat, w/remov hdrst, w/o lumbar knobs, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov