Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20072013 Suzuki SX4, CSC2RT03SZ7057
Mfr # CSC2RT03SZ7057
Zoro # G700140195
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2013 Suzuki SX4
Family Code
SZ7057
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT03SZ7057
- Zoro #
- G700140195
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2013 Suzuki SX4
- Color
- Camo Realtree AP with Black sides
- Family Code
- SZ7057
Description
Seat Covers in Neosupreme for 2007-2013 Suzuki SX4 - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, w/side airbag