Shop COVERKING

Seat Covers in Neosupreme for 20082008 Buick Enclave, CSC2A3BK7200

  • Mfr # CSC2A3BK7200

  • Zoro # G900094151


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2008 To 2008 Buick Enclave
Family Code
BK7200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A3BK7200
Zoro #
G900094151
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
Color
Gray with Black sides
For Use With
For 2008 To 2008 Buick Enclave
Family Code
BK7200

Description

Seat Covers in Neosupreme for 2008-2008 Buick Enclave - (M), Second Row - 50/50 bukt, w/one armrest per seat - note: headrests do not need to be removed

Ratings & reviews