Seat Covers in Neosupreme for 20082008 Chevrolet Malibu, CSC2A2CH8814

  • Mfr # CSC2A2CH8814

  • Zoro # G600098879


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2008 To 2008 Chevrolet Malibu
Family Code
CH8814
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A2CH8814
Zoro #
G600098879
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
For Use With
For 2008 To 2008 Chevrolet Malibu
Family Code
CH8814

Description

Seat Covers in Neosupreme for 2008-2008 Chevrolet Malibu - (F), 50/50 bkt, w/lumbar, w/seat-mount side airbags, 2008 OLD BODY CLASSIC ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.