Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082008 Dodge Grand, CSC2KT17DG7488
Mfr # CSC2KT17DG7488
Zoro # G900103471
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2008 To 2008 Dodge Grand Caravan Ext. Wheelbase
Family Code
DG7488
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT17DG7488
- Zoro #
- G900103471
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Kryptek Camo Banshee With Black Sides
- For Use With
- For 2008 To 2008 Dodge Grand Caravan Ext. Wheelbase
- Family Code
- DG7488
Description
Seat Covers in Neosupreme for 2008-2008 Dodge Grand Caravan Ext. Wheelbase - (M), SECOND ROW, Solid bench, w/removable headrest, w/1 armrest on passenger side