Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082008 Ford Escape, CSC2KT14FD7938
Mfr # CSC2KT14FD7938
Zoro # G500120779
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2008 Ford Escape
Family Code
FD7938
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT14FD7938
- Zoro #
- G500120779
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2008 To 2008 Ford Escape
- Color
- Kryptek Camo Pontus With Black Sides
- Family Code
- FD7938
Description
Seat Covers in Neosupreme for 2008-2008 Ford Escape - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.