Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082008 GMC Acadia, CSC2KT17GM8700
Mfr # CSC2KT17GM8700
Zoro # G300115166
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2008 To 2008 GMC Acadia
Family Code
GM8700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17GM8700
- Zoro #
- G300115166
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2008 To 2008 GMC Acadia
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- GM8700
Description
Seat Covers in Neosupreme for 2008-2008 GMC Acadia - (M), Second Row - 60/40 split bench, w/2 adjustable non-removable headrests, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov