Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082008 GMC Acadia, CSC2PD38GM8696
Mfr # CSC2PD38GM8696
Zoro # G800153309
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2008 GMC Acadia
Family Code
GM8696
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38GM8696
- Zoro #
- G800153309
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- Seat Position
- Front
- For Use With
- For 2008 To 2008 GMC Acadia
- Family Code
- GM8696
Description
Seat Covers in Neosupreme for 2008-2008 GMC Acadia - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/o pass inner lumbar lever, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.