Shop COVERKING

Seat Covers in Neosupreme for 20082008 Nissan Aprio, CSC2KT07NS7378

  • Mfr # CSC2KT07NS7378

  • Zoro # G200104598


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2008 To 2008 Nissan Aprio
Family Code
NS7378
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT07NS7378
Zoro #
G200104598
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
For Use With
For 2008 To 2008 Nissan Aprio
Color
Kryptek Camo Highlander With Black Sides
Family Code
NS7378

Description

Seat Covers in Neosupreme for 2008-2008 Nissan Aprio - Front Seat - MEXICO MARKET ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews