Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082008 Nissan Aprio, CSC2KT16NS7379
Mfr # CSC2KT16NS7379
Zoro # G900107578
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2008 To 2008 Nissan Aprio
Family Code
NS7379
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16NS7379
- Zoro #
- G900107578
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2008 To 2008 Nissan Aprio
- Family Code
- NS7379
Description
Seat Covers in Neosupreme for 2008-2008 Nissan Aprio - Rear Seat - MEXICO MARKET ONLY