Shop COVERKING

Seat Covers in Neosupreme for 20082008 Nissan Aprio, CSC2MO02NS7378

  • Mfr # CSC2MO02NS7378

  • Zoro # G600127746


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2008 To 2008 Nissan Aprio
Family Code
NS7378
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO02NS7378
Zoro #
G600127746
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
For Use With
For 2008 To 2008 Nissan Aprio
Color
Camo Mossy Oak Break Up Infinity with Black Sides
Family Code
NS7378

Description

Seat Covers in Neosupreme for 2008-2008 Nissan Aprio - Front Seat - MEXICO MARKET ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews