Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082009 Dodge Avenger, CSCKT09DG7455
Mfr # CSCKT09DG7455
Zoro # G700145138
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2009 Dodge Avenger
Family Code
DG7455
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT09DG7455
- Zoro #
- G700145138
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2008 To 2009 Dodge Avenger
- Color
- Kryptek Camo Nomad Solid
- Family Code
- DG7455
Description
Seat Covers in Neosupreme for 2008-2009 Dodge Avenger - (R), 60/40 split backrest, solid bottom, w/2 built-in headrests, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov