Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082009 Dodge Dakota, CSC2RT03DG7545
Mfr # CSC2RT03DG7545
Zoro # G300135942
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Family Code
DG7545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT03DG7545
- Zoro #
- G300135942
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree AP with Black sides
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Dodge Dakota
- Family Code
- DG7545
Description
Seat Covers in Neosupreme for 2008-2009 Dodge Dakota - (F), CREW CAB, 50/50 bucket w/remov headrest, w/o driver lumbar, w/manual dr & pass, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov