Shop COVERKING

Seat Covers in Neosupreme for 20082009 Ford Mustang, CSC2PD32FD9732

  • Mfr # CSC2PD32FD9732

  • Zoro # G000132845


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Ford Mustang
Family Code
FD9732
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD32FD9732
Zoro #
G000132845
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Ford Mustang
Color
Digital Camo Urban with Black Sides
Family Code
FD9732

Description

Seat Covers in Neosupreme for 2008-2009 Ford Mustang - (F), BASE CONVERTIBLE, 50/50 bkt, w/removable headrest, w/side airbag, w/o side c/o for outer strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews