Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082009 Hummer H2 suT, CSC2AWHM7054
Mfr # CSC2AWHM7054
Zoro # G300109158
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7054
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWHM7054
- Zoro #
- G300109158
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
- Family Code
- HM7054
Description
Seat Covers in Neosupreme for 2008-2009 Hummer H2 suT (sport utility TRUCK) - (F), 50/50 Bucket, W/Power Driver & Passenger Seat, W/O Builtin Shoulder Belt, W/O DVD Hdrst Screens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov