Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082009 Hummer H2 suT, CSC2PD38HM7054
Mfr # CSC2PD38HM7054
Zoro # G800158397
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7054
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38HM7054
- Zoro #
- G800158397
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
- Family Code
- HM7054
Description
Seat Covers in Neosupreme for 2008-2009 Hummer H2 suT (sport utility TRUCK) - (F), 50/50 Bucket, W/Power Driver & Passenger Seat, W/O Builtin Shoulder Belt, W/O DVD Hdrst Screens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.