Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082009 Hummer H2 suV, CSC2A1HM7060
Mfr # CSC2A1HM7060
Zoro # G700094436
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2008 To 2009 Hummer H2 suV (sport utility VEHICLE)
Family Code
HM7060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1HM7060
- Zoro #
- G700094436
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Middle
- For Use With
- For 2008 To 2009 Hummer H2 suV (sport utility VEHICLE)
- Family Code
- HM7060
Description
Seat Covers in Neosupreme for 2008-2009 Hummer H2 suV (sport utility VEHICLE) - (M), 60/40 split bench, w/flip-back removable headrests, Second Row