Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082009 Saturn VUE, CSC2A3SR7092
Mfr # CSC2A3SR7092
Zoro # G300083908
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2009 Saturn VUE
Family Code
SR7092
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A3SR7092
- Zoro #
- G300083908
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2008 To 2009 Saturn VUE
- Family Code
- SR7092
Description
Seat Covers in Neosupreme for 2008-2009 Saturn VUE - (R), 60/40 Split,W/Removable Headrest,W/Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov