Shop COVERKING

Seat Covers in Neosupreme for 20082009 Saturn VUE, CSC2AWSR7091

  • Mfr # CSC2AWSR7091

  • Zoro # G800106848


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Saturn VUE
Family Code
SR7091
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2AWSR7091
Zoro #
G800106848
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Front
For Use With
For 2008 To 2009 Saturn VUE
Family Code
SR7091

Description

Seat Covers in Neosupreme for 2008-2009 Saturn VUE - (F), 50/50 Bucket,W/Removable Headrest, W/Fold-Flat Pass Seat, W/Driver Manual Lumbar, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.