Shop COVERKING

Seat Covers in Neosupreme for 20082009 Saturn VUE, CSC2MO12SR7091

  • Mfr # CSC2MO12SR7091

  • Zoro # G300130374


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Saturn VUE
Family Code
SR7091
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO12SR7091
Zoro #
G300130374
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse with Black sides
Seat Position
Front
For Use With
For 2008 To 2009 Saturn VUE
Family Code
SR7091

Description

Seat Covers in Neosupreme for 2008-2009 Saturn VUE - (F), 50/50 Bucket,W/Removable Headrest, W/Fold-Flat Pass Seat, W/Driver Manual Lumbar, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews