Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082010 Honda Accord, CSC2KT08HD7669
Mfr # CSC2KT08HD7669
Zoro # G000120132
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2010 Honda Accord Sedan
Family Code
HD7669
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08HD7669
- Zoro #
- G000120132
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Honda Accord Sedan
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- HD7669
Description
Seat Covers in Neosupreme for 2008-2010 Honda Accord Sedan - (R), solid bench, w/armrst, w/cupholder..REMOVE BOTTM TO INSTAL"push bottm down, pull latch release"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov