Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082010 Honda Civic, CSCMO08HD7547
Mfr # CSCMO08HD7547
Zoro # G100241843
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2010 Honda Civic Sedan
Family Code
HD7547
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO08HD7547
- Zoro #
- G100241843
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Brush Solid
- For Use With
- For 2008 To 2010 Honda Civic Sedan
- Family Code
- HD7547
Description
Seat Covers in Neosupreme for 2008-2010 Honda Civic Sedan - (R), EX MODEL, 60/40 split, w/3 removable headrests, w/armrest, 10mm socket to remov bottm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov