Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082010 Jeep Grand, CSC2KT16JP7187
Mfr # CSC2KT16JP7187
Zoro # G500125903
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Jeep Grand Cherokee
Family Code
JP7187
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16JP7187
- Zoro #
- G500125903
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2008 To 2010 Jeep Grand Cherokee
- Color
- Kryptek Camo Raid With Black Sides
- Family Code
- JP7187
Description
Seat Covers in Neosupreme for 2008-2010 Jeep Grand Cherokee - (F), 50/50 bucket, w/removable headrest, w/dr manual lumbar, w/pass manual lumbar, NOT FOR SRT8