Shop COVERKING

Seat Covers in Neosupreme for 20082010 Mazda 5 F, CSC2KT15MA7239

  • Mfr # CSC2KT15MA7239

  • Zoro # G700102056


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Mazda 5
Family Code
MA7239
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT15MA7239
Zoro #
G700102056
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Mazda 5
Color
Kryptek Camo Neptune With Black Sides
Family Code
MA7239

Description

Seat Covers in Neosupreme for 2008-2010 Mazda 5 - (F), 50/50 bukt, w/remov hdrst, w/dr outer lumbar lever, w/dr armrst, w/pass armrst, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews