Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082010 Mitsubishi, CSC2PD38MB9363
Mfr # CSC2PD38MB9363
Zoro # G800134629
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2010 Mitsubishi Lancer
Family Code
MB9363
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38MB9363
- Zoro #
- G800134629
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Mitsubishi Lancer
- Family Code
- MB9363
Description
Seat Covers in Neosupreme for 2008-2010 Mitsubishi Lancer - (R), Solid Back, Solid Bottom, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov