Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082012 Mazda Tribute, CSC2A1MA7210
Mfr # CSC2A1MA7210
Zoro # G800034936
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2012 Mazda Tribute
Family Code
MA7210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1MA7210
- Zoro #
- G800034936
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2008 To 2012 Mazda Tribute
- Family Code
- MA7210
Description
Seat Covers in Neosupreme for 2008-2012 Mazda Tribute - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov