Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082013 Cadillac CTS, CSC2KT09CD7280
Mfr # CSC2KT09CD7280
Zoro # G800121926
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2013 Cadillac CTS
Family Code
CD7280
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT09CD7280
- Zoro #
- G800121926
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Nomad With Black Sides
- Seat Position
- Front
- For Use With
- For 2008 To 2013 Cadillac CTS
- Family Code
- CD7280
Description
Seat Covers in Neosupreme for 2008-2013 Cadillac CTS - (F), SEDAN, 50/50 bucket, w/removable headrest, w/side airbag,NOT FOR CTS-V, NOT FOR OPTIONAL RECARO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov